Shop All Electronic Timers
Intermatic
Electronic Timer, Astro 7/365 Days, 30A
Mfr # ET2845C
Zoro # G6137087
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 7/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2845C
- Zoro # G6137087
- UPC # 078275147737
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Height | 7 7/8 in |
Display Height | 1 in |
Width | 5 1/8 in |
Depth | 3 7/16 in |
Display Width | 3 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Height (in) | 7.875 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Product Width (in) | 5.125 |
Product Depth (in) | 3.4375 |
Description
Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO3155237)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- INTERMATIC Electronic Surface/DIN Rail Module (FM1D20A-LV-8)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- Intermatic Electronic Timers