Shop All Electronic Timers
Intermatic
Electronic Timer, Astro 7/365 Days, 20A
Mfr # ET2815C
Zoro # G6137148
Free Shipping & Returns
$285.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 7/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2815C
- Zoro # G6137148
- UPC # 078275148239
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Height | 1 in |
Depth | 3 7/16 in |
Display Width | 3 in |
Width | 5 1/8 in |
Height | 7 7/8 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Product Depth (in) | 3.4375 |
Product Width (in) | 5.125 |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Height (in) | 7.875 |
Description
Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- Intermatic Electronic Timers