Item
|
Electronic Timer
|
Operation Mode
|
Astro 365 Days
|
Number of Channels
|
8
|
Contact Form
|
SPDT
|
Voltage
|
120 to 277V AC
|
Amps
|
30 A
|
HP @ 120V
|
NC: 1/4, NO: 1
|
HP @ 240V
|
NC: 1/2, NO: 2
|
Events Available - Electronic Timer
|
4,000
|
Available Actions - Electronic Timer
|
Cycle, On/Off, Pulse
|
Max. Time Setting
|
365 day
|
Backup Time
|
100 hr
|
Color
|
Gray
|
Number of Pulse Events
|
4000
|
Backup Device
|
Capacitor
|
Pulse Duration
|
1 sec to 24 hr
|
Green Environmental Attribute
|
Programmable Timer Enables Reduced Energy Consumption
|
Standards
|
California Title 24 Complaint, cCSAus Listed
|
Mounting
|
Snap-In
|
Enclosure
|
Metal
|
Operating Temp.
|
-40 Degrees to 120 Degrees F
|
Event Allocation - Electronic Timer
|
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
|
NEMA Rating
|
3R
|
Description/Special Features
|
Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
|
Min. Time Setting
|
1 sec
|
Number of Poles
|
8
|
Max. On/Off Cycles
|
4000
|
Enclosure Type
|
Outdoor type 3R metal
|
Max. Ballast Amps
|
8 A, 120-277 VAC, 50/60 Hz
|
Switch Type
|
8xSPDT; 4xDPDT
|
Features
|
Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz; Over 2,000 events plus holiday schedules; Allows for simple override control when paired with MS-101-WH Momentary Switch (sold separately); Advanced scheduling including relative events, such as fourth Thursday of November or first week of year; 30 A rated contacts; 100-hour supercapacitor eliminates the need for batteries; USB connection for uploading, downloading and transferring programs; Easy-to-follow on-screen menus for programming to-the-minute accuracy; Non-volatile memory protects programming indefinitely; Firmware can be upgraded in-field via USB or Ethernet; Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
|
Hz - Electrical
|
50-60 Hz
|
Max. Wattage
|
50 W
|
Voltage Type
|
Auto Voltage
|
Adjustment Type
|
Automatic
|
Application
|
Commercial, Industrial, Utility, Lighting Control, Energy Savings, Security, Comfort & Convenience, Machinery & Pumps, Panel Integrators, Indoor Lighting Control, Outdoor Lighting Control, Timing/Scheduling ON/OFF, Machinery & Pump Controls, School Districts, Banks, Small Hotels, Franchises, Retail Stores, Municipalities, Parking Lots, Offices
|
Input Voltage Range(s)
|
120-277 VAC, 50/60 Hz
|
Pilot Duty (NC)
|
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
|
Tungsten (NO) Range(s)
|
5 A, 12-120 VAC, 50/60 Hz
|
Maximum ON/OFF Times
|
365 days
|
Motor Load Ratings NO Ranges
|
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
|
General Purpose (NO) Range(s)
|
30 A, 12-240 VAC, 50/60 Hz
|
Resistive (NC) Range(s)
|
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
|
Maximum Power Consumption (W)
|
50 W
|
Operating Temperature Max (°F)
|
104
|
Electronic Ballast (NO)
|
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
|
Backup Protection Time
|
100 Hour
|
Resistive (NO) Range(s)
|
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
|
Voltage Selection Type
|
Auto Voltage
|
Applications
|
Indoor Lighting Control
Machinery & Pump Controls
Outdoor Lighting Control
Timing/Scheduling ON/OFF
|
Maximum Pulse Time
|
23 hours, 59 minutes
|
Tungsten (NO) Load Ratings
|
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
|
On Off Operations
|
2000
|
Wiring Option
|
Terminals
|
Magnetic Ballast (NO) Range(s)
|
20 A, 120-277 VAC, 50/60 Hz
|
Pilot Duty (NO)
|
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
|
Number Of Circuits
|
8
|
Backup Restoration Time
|
30 Minutes
|
Operating Temperature Min (°F)
|
-40
|
Operation Features
|
Astronomic, Holiday
|
Minimum ON/OFF Times
|
1 sec
|
Daylight Savings Adjustment
|
Automatic
|
Pilot Duty (NC) Range(s)
|
275 VA, 120-240 VAC, 50/60 Hz
|
Motor Load Ratings NC Ranges
|
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
|
Backup Type
|
Supercapacitor
|
Maximum ON/OFF Operations
|
2000
|
Electronic Series
|
ET90000 Series
|
Magnetic Ballast (NO)
|
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
|
Pilot Duty (NO) Range(s)
|
470 VA, 120-240 VAC, 50/60 Hz
|
Magnetic Ballast (NC) Range(s)
|
3 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NO)
|
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
|
Minimum Pulse Time
|
1 sec
|
Data Transfer Options
|
Ethernet Optional/USB
|
Magnetic Ballast (NC)
|
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
|
General Purpose (NC)
|
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
|
General Purpose (NC) Range(s)
|
10 A, 12-240 VAC, 50/60 Hz
|
UL Certification
|
CULUS
|
Electronic Ballast Load Ratings NO Ranges
|
8 A, 120-277 VAC, 50/60 Hz
|
Operating Temperature Min (°F)
|
-40
|
Operating Temperature Max (°F)
|
104
|