Item
|
Electronic Timer
|
Operation Mode
|
Astro 365 Days
|
Number of Channels
|
2
|
Contact Form
|
SPDT
|
Voltage
|
120 to 277V AC
|
Amps
|
30 A
|
HP @ 120V
|
NC: 1/4, NO: 1
|
HP @ 240V
|
NC: 1/2, NO: 2
|
Events Available - Electronic Timer
|
4,000
|
Available Actions - Electronic Timer
|
Cycle, On/Off, Pulse
|
NEMA Rating
|
1
|
Standards
|
California Title 24 Complaint, cCSAus Listed
|
Event Allocation - Electronic Timer
|
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
|
Color
|
Gray
|
Enclosure
|
Metal
|
Description/Special Features
|
Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
|
Number of Pulse Events
|
4000
|
Backup Time
|
100 hr
|
Mounting
|
Snap-In
|
Pulse Duration
|
1 sec to 24 hr
|
Max. On/Off Cycles
|
4000
|
Operating Temp.
|
-40 Degrees to 120 Degrees F
|
Backup Device
|
Capacitor
|
Min. Time Setting
|
1 sec
|
Max. Time Setting
|
365 day
|
Number of Poles
|
2
|
Enclosure Type
|
Indoor type 1 metal
|
Max. Wattage
|
16 W
|
Hz - Electrical
|
50-60 Hz
|
Features
|
Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz; Over 2,000 events plus holiday schedules; Allows for simple override control when paired with MS-101-WH Momentary Switch (sold separately); Advanced scheduling including relative events, such as fourth Thursday of November or first week of year; 30 A rated contacts; 100-hour supercapacitor eliminates the need for batteries; USB connection for uploading, downloading and transferring programs; Easy-to-follow on-screen menus for programming to-the-minute accuracy; Non-volatile memory protects programming indefinitely; Firmware can be upgraded in-field via USB or Ethernet; Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
|
Max. Ballast Amps
|
8 A, 120-277 VAC, 50/60 Hz
|
Switch Type
|
2xSPDT
|
Application
|
Commercial, Industrial, Utility, Lighting Control, Energy Savings, Security, Comfort & Convenience, Machinery & Pumps, Panel Integrators, Indoor Lighting Control, Outdoor Lighting Control, Timing/Scheduling ON/OFF, Machinery & Pump Controls, School Districts, Banks, Small Hotels, Franchises, Retail Stores, Municipalities, Parking Lots, Offices
|
Adjustment Type
|
Automatic
|
Voltage Type
|
Auto Voltage
|
Maximum Pulse Time
|
23 hours, 59 minutes
|
Tungsten (NO) Load Ratings
|
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
|
Backup Type
|
Supercapacitor
|
Motor Load Ratings NO Ranges
|
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
|
Operating Temperature Max (°F)
|
104
|
Maximum Power Consumption (W)
|
16 W
|
Minimum Pulse Time
|
1 sec
|
Data Transfer Options
|
Ethernet Optional/USB
|
General Purpose (NC) Range(s)
|
10 A, 12-240 VAC, 50/60 Hz
|
Magnetic Ballast (NC)
|
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
|
Backup Protection Time
|
100 Hour
|
Maximum ON/OFF Times
|
365 days
|
Input Voltage Range(s)
|
120-277 VAC, 50/60 Hz
|
Magnetic Ballast (NC) Range(s)
|
3 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NO) Range(s)
|
30 A, 12-240 VAC, 50/60 Hz
|
Pilot Duty (NC)
|
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
|
On Off Operations
|
2000
|
Tungsten (NO) Range(s)
|
5 A, 12-120 VAC, 50/60 Hz
|
Electronic Series
|
ET90000 Series
|
Motor Load Ratings NC Ranges
|
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
|
Operating Temperature Min (°F)
|
-40
|
Resistive (NO) Range(s)
|
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
|
Backup Restoration Time
|
30 Minutes
|
Magnetic Ballast (NO) Range(s)
|
20 A, 120-277 VAC, 50/60 Hz
|
Electronic Ballast (NO)
|
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
|
Resistive (NC) Range(s)
|
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
|
Pilot Duty (NO)
|
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
|
Applications
|
Indoor Lighting Control
Machinery & Pump Controls
Outdoor Lighting Control
Timing/Scheduling ON/OFF
|
Voltage Selection Type
|
Auto Voltage
|
UL Certification
|
CULUS
|
Minimum ON/OFF Times
|
1 sec
|
General Purpose (NC)
|
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
|
Operation Features
|
Astronomic, Holiday
|
Pilot Duty (NC) Range(s)
|
275 VA, 120-240 VAC, 50/60 Hz
|
Magnetic Ballast (NO)
|
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
|
Wiring Option
|
Terminals
|
Electronic Ballast Load Ratings NO Ranges
|
8 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NO)
|
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
|
Number Of Circuits
|
2
|
Maximum ON/OFF Operations
|
2000
|
Pilot Duty (NO) Range(s)
|
470 VA, 120-240 VAC, 50/60 Hz
|
Daylight Savings Adjustment
|
Automatic
|
Operating Temperature Min (°F)
|
-40
|
Operating Temperature Max (°F)
|
104
|