Item
|
Electronic Timer
|
Operation Mode
|
Astro 365 Days
|
Number of Channels
|
2
|
Contact Form
|
SPDT
|
Voltage
|
120 to 277V AC
|
Amps
|
30 A
|
HP @ 120V
|
NC: 1/4, NO: 1
|
HP @ 240V
|
NC: 1/2, NO: 2
|
Events Available - Electronic Timer
|
4,000
|
Available Actions - Electronic Timer
|
Cycle, On/Off, Pulse
|
Description/Special Features
|
Copy Programming To Other Time Switches For Backup Purposes Via USB
|
Max. Time Setting
|
365 day
|
Standards
|
California Title 24 Complaint, cCSAus Listed
|
NEMA Rating
|
1
|
Max. On/Off Cycles
|
4000
|
Number of Pulse Events
|
4000
|
Min. Time Setting
|
1 sec
|
Operating Temp.
|
-40 Degrees to 120 Degrees F
|
Color
|
Gray
|
Mounting
|
Snap-In
|
Number of Poles
|
2
|
Backup Time
|
100 hr
|
Event Allocation - Electronic Timer
|
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
|
Enclosure
|
Metal
|
Pulse Duration
|
1 sec to 24 hr
|
Backup Device
|
Capacitor
|
Hz - Electrical
|
50-60 Hz
|
Enclosure Type
|
Indoor type 1 metal
|
Max. Ballast Amps
|
8 A, 120-277 VAC, 50/60 Hz
|
Max. Wattage
|
16 W
|
Switch Type
|
2xSPDT
|
Features
|
Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz; Over 2,000 events plus holiday schedules; Allows for simple override control when paired with MS-101-WH Momentary Switch (sold separately); Advanced scheduling including relative events, such as fourth Thursday of November or first week of year; 30 A rated contacts; 100-hour supercapacitor eliminates the need for batteries; USB connection for uploading, downloading and transferring programs; Easy-to-follow on-screen menus for programming to-the-minute accuracy; Non-volatile memory protects programming indefinitely; Firmware can be upgraded in-field via USB or Ethernet; Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
|
Application
|
Commercial, Industrial, Utility, Lighting Control, Energy Savings, Security, Comfort & Convenience, Machinery & Pumps, Panel Integrators, Indoor Lighting Control, Outdoor Lighting Control, Timing/Scheduling ON/OFF, Machinery & Pump Controls, School Districts, Banks, Small Hotels, Franchises, Retail Stores, Municipalities, Parking Lots, Offices
|
Adjustment Type
|
Automatic
|
Voltage Type
|
Auto Voltage
|
Pilot Duty (NO)
|
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
|
Tungsten (NO) Range(s)
|
5 A, 12-120 VAC, 50/60 Hz
|
Resistive (NO) Range(s)
|
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
|
Motor Load Ratings NO Ranges
|
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
|
Operating Temperature Min (°F)
|
-40
|
Data Transfer Options
|
Ethernet Optional/USB
|
Wiring Option
|
Terminals
|
Minimum Pulse Time
|
1 sec
|
Backup Type
|
Supercapacitor
|
UL Certification
|
CULUS
|
Maximum Power Consumption (W)
|
16 W
|
Electronic Series
|
ET90000 Series
|
Operating Temperature Max (°F)
|
104
|
Backup Restoration Time
|
30 Minutes
|
Voltage Selection Type
|
Auto Voltage
|
Input Voltage Range(s)
|
120-277 VAC, 50/60 Hz
|
Operation Features
|
Astronomic, Holiday
|
Motor Load Ratings NC Ranges
|
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
|
Magnetic Ballast (NC)
|
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
|
Magnetic Ballast (NO) Range(s)
|
20 A, 120-277 VAC, 50/60 Hz
|
Pilot Duty (NC) Range(s)
|
275 VA, 120-240 VAC, 50/60 Hz
|
Number Of Circuits
|
2
|
Electronic Ballast (NO)
|
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
|
Minimum ON/OFF Times
|
1 sec
|
Tungsten (NO) Load Ratings
|
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
|
Electronic Ballast Load Ratings NO Ranges
|
8 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NC)
|
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
|
Backup Protection Time
|
100 Hour
|
Maximum ON/OFF Times
|
365 days
|
Resistive (NC) Range(s)
|
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
|
Pilot Duty (NO) Range(s)
|
470 VA, 120-240 VAC, 50/60 Hz
|
Maximum Pulse Time
|
23 hours, 59 minutes
|
General Purpose (NO)
|
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
|
On Off Operations
|
2000
|
Magnetic Ballast (NO)
|
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
|
Maximum ON/OFF Operations
|
2000
|
Pilot Duty (NC)
|
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
|
General Purpose (NC) Range(s)
|
10 A, 12-240 VAC, 50/60 Hz
|
General Purpose (NO) Range(s)
|
30 A, 12-240 VAC, 50/60 Hz
|
Daylight Savings Adjustment
|
Automatic
|
Applications
|
Indoor Lighting Control
Machinery & Pump Controls
Outdoor Lighting Control
Timing/Scheduling ON/OFF
|
Magnetic Ballast (NC) Range(s)
|
3 A, 120-277 VAC, 50/60 Hz
|
Operating Temperature Min (°F)
|
-40
|
Operating Temperature Max (°F)
|
104
|