Item
|
Electronic Timer
|
Operation Mode
|
Astro 365 Days
|
Number of Channels
|
1
|
Contact Form
|
SPDT
|
Voltage
|
120 to 277V AC
|
Amps
|
30 A
|
HP @ 120V
|
NC: 1/4, NO: 1
|
HP @ 240V
|
NC: 1/2, NO: 2
|
Events Available - Electronic Timer
|
4,000
|
Available Actions - Electronic Timer
|
Cycle, On/Off, Pulse
|
Pulse Duration
|
1 sec to 24 hr
|
Backup Device
|
Capacitor
|
Number of Poles
|
1
|
Backup Time
|
100 hr
|
NEMA Rating
|
3R
|
Description/Special Features
|
Copy Programming To Other Time Switches For Backup Purposes Via USB
|
Mounting
|
Snap-In
|
Max. On/Off Cycles
|
4000
|
Enclosure
|
Metal
|
Color
|
Gray
|
Operating Temp.
|
-40 Degrees to 120 Degrees F
|
Min. Time Setting
|
1 sec
|
Standards
|
California Title 24 Complaint, cCSAus Listed
|
Event Allocation - Electronic Timer
|
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
|
Number of Pulse Events
|
4000
|
Max. Time Setting
|
365 day
|
Max. Ballast Amps
|
8 A, 120-277 VAC, 50/60 Hz
|
Switch Type
|
SPDT
|
Features
|
Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz; Over 2,000 events plus holiday schedules; Allows for simple override control when paired with MS-101-WH Momentary Switch (sold separately); Advanced scheduling including relative events, such as fourth Thursday of November or first week of year; 30 A rated contacts; 100-hour supercapacitor eliminates the need for batteries; USB connection for uploading, downloading and transferring programs; Easy-to-follow on-screen menus for programming to-the-minute accuracy; Non-volatile memory protects programming indefinitely; Firmware can be upgraded in-field via USB or Ethernet; Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
|
Max. Wattage
|
16 W
|
Enclosure Type
|
Outdoor type 3R metal
|
Hz - Electrical
|
50-60 Hz
|
Voltage Type
|
Auto Voltage
|
Adjustment Type
|
Automatic
|
Application
|
Commercial, Industrial, Utility, Lighting Control, Energy Savings, Security, Comfort & Convenience, Machinery & Pumps, Panel Integrators, Indoor Lighting Control, Outdoor Lighting Control, Timing/Scheduling ON/OFF, Machinery & Pump Controls, School Districts, Banks, Small Hotels, Franchises, Retail Stores, Municipalities, Parking Lots, Offices
|
On Off Operations
|
2000
|
Maximum ON/OFF Operations
|
2000
|
Data Transfer Options
|
Ethernet Optional/USB
|
Electronic Series
|
ET90000 Series
|
Backup Type
|
Supercapacitor
|
Voltage Selection Type
|
Auto Voltage
|
Magnetic Ballast (NO) Range(s)
|
20 A, 120-277 VAC, 50/60 Hz
|
Operation Features
|
Astronomic, Holiday
|
Motor Load Ratings NC Ranges
|
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
|
Minimum Pulse Time
|
1 sec
|
Input Voltage Range(s)
|
120-277 VAC, 50/60 Hz
|
General Purpose (NC) Range(s)
|
10 A, 12-240 VAC, 50/60 Hz
|
Resistive (NC) Range(s)
|
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
|
Magnetic Ballast (NO)
|
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
|
Pilot Duty (NC)
|
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
|
Maximum Power Consumption (W)
|
16 W
|
General Purpose (NC)
|
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
|
Resistive (NO) Range(s)
|
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
|
General Purpose (NO)
|
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
|
General Purpose (NO) Range(s)
|
30 A, 12-240 VAC, 50/60 Hz
|
Wiring Option
|
Terminals
|
Tungsten (NO) Range(s)
|
5 A, 12-120 VAC, 50/60 Hz
|
Magnetic Ballast (NC) Range(s)
|
3 A, 120-277 VAC, 50/60 Hz
|
Backup Restoration Time
|
30 Minutes
|
Maximum Pulse Time
|
23 hours, 59 minutes
|
Maximum ON/OFF Times
|
365 days
|
Backup Protection Time
|
100 Hour
|
Operating Temperature Min (°F)
|
-40
|
Electronic Ballast (NO)
|
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
|
UL Certification
|
CULUS
|
Daylight Savings Adjustment
|
Automatic
|
Pilot Duty (NO) Range(s)
|
470 VA, 120-240 VAC, 50/60 Hz
|
Pilot Duty (NO)
|
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
|
Electronic Ballast Load Ratings NO Ranges
|
8 A, 120-277 VAC, 50/60 Hz
|
Applications
|
Indoor Lighting Control
Machinery & Pump Controls
Outdoor Lighting Control
Timing/Scheduling ON/OFF
|
Number Of Circuits
|
1
|
Motor Load Ratings NO Ranges
|
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
|
Magnetic Ballast (NC)
|
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
|
Minimum ON/OFF Times
|
1 sec
|
Pilot Duty (NC) Range(s)
|
275 VA, 120-240 VAC, 50/60 Hz
|
Operating Temperature Max (°F)
|
104
|
Tungsten (NO) Load Ratings
|
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
|
Operating Temperature Max (°F)
|
104
|
Operating Temperature Min (°F)
|
-40
|