Item
|
Electronic Timer
|
Operation Mode
|
Astro 365 Days
|
Number of Channels
|
1
|
Contact Form
|
SPDT
|
Voltage
|
120 to 277V AC
|
Amps
|
30 A
|
HP @ 120V
|
NC: 1/4, NO: 1
|
HP @ 240V
|
NC: 1/2, NO: 2
|
Events Available - Electronic Timer
|
4,000
|
Available Actions - Electronic Timer
|
Cycle, On/Off, Pulse
|
Description/Special Features
|
Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB
|
Backup Time
|
100 hr
|
Event Allocation - Electronic Timer
|
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
|
Mounting
|
Snap-In
|
Backup Device
|
Capacitor
|
Color
|
Gray
|
Pulse Duration
|
1 sec to 24 hr
|
Min. Time Setting
|
1 sec
|
Number of Pulse Events
|
4000
|
Standards
|
California Title 24 Complaint, cCSAus Listed
|
Max. On/Off Cycles
|
4000
|
Operating Temp.
|
-40 Degrees to 120 Degrees F
|
Enclosure
|
Metal
|
NEMA Rating
|
1
|
Number of Poles
|
1
|
Max. Time Setting
|
365 day
|
Max. Ballast Amps
|
8 A, 120-277 VAC, 50/60 Hz
|
Switch Type
|
SPDT
|
Hz - Electrical
|
50-60 Hz
|
Max. Wattage
|
16 W
|
Enclosure Type
|
Indoor type 1 metal
|
Features
|
Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz; Over 2,000 events plus holiday schedules; Allows for simple override control when paired with MS-101-WH Momentary Switch (sold separately); Advanced scheduling including relative events, such as fourth Thursday of November or first week of year; 30 A rated contacts; 100-hour supercapacitor eliminates the need for batteries; USB connection for uploading, downloading and transferring programs; Easy-to-follow on-screen menus for programming to-the-minute accuracy; Non-volatile memory protects programming indefinitely; Firmware can be upgraded in-field via USB or Ethernet; Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models
|
Adjustment Type
|
Automatic
|
Application
|
Commercial, Industrial, Utility, Lighting Control, Energy Savings, Security, Comfort & Convenience, Machinery & Pumps, Panel Integrators, Indoor Lighting Control, Machinery & Pump Controls, Outdoor Lighting Control, Timing/Scheduling ON/OFF, School Districts, Banks, Small Hotels, Franchises, Retail Stores, Municipalities, Parking Lots, Offices
|
Voltage Type
|
Auto Voltage
|
Applications
|
Indoor Lighting Control
Machinery & Pump Controls
Outdoor Lighting Control
Timing/Scheduling ON/OFF
|
Operating Temperature Max (°F)
|
104
|
Motor Load Ratings NC Ranges
|
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
|
General Purpose (NO) Range(s)
|
30 A, 12-240 VAC, 50/60 Hz
|
Electronic Ballast Load Ratings NO Ranges
|
8 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NO)
|
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
|
Input Voltage Range(s)
|
120-277 VAC, 50/60 Hz
|
Operation Features
|
Astronomic, Holiday
|
Backup Type
|
Supercapacitor
|
Pilot Duty (NO) Range(s)
|
470 VA, 120-240 VAC, 50/60 Hz
|
Data Transfer Options
|
Ethernet Optional/USB
|
Minimum ON/OFF Times
|
1 sec
|
Magnetic Ballast (NO)
|
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
|
Wiring Option
|
Terminals
|
Daylight Savings Adjustment
|
Automatic
|
Magnetic Ballast (NC)
|
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
|
Operating Temperature Min (°F)
|
-40
|
UL Certification
|
CULUS
|
Backup Protection Time
|
100 Hour
|
Motor Load Ratings NO Ranges
|
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
|
Voltage Selection Type
|
Auto Voltage
|
Number Of Circuits
|
1
|
Backup Restoration Time
|
30 Minutes
|
Resistive (NO) Range(s)
|
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
|
Magnetic Ballast (NC) Range(s)
|
3 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NC)
|
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
|
Magnetic Ballast (NO) Range(s)
|
20 A, 120-277 VAC, 50/60 Hz
|
General Purpose (NC) Range(s)
|
10 A, 12-240 VAC, 50/60 Hz
|
Minimum Pulse Time
|
1 sec
|
Resistive (NC) Range(s)
|
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
|
Pilot Duty (NC)
|
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
|
Tungsten (NO) Load Ratings
|
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
|
Maximum ON/OFF Operations
|
2000
|
On Off Operations
|
2000
|
Tungsten (NO) Range(s)
|
5 A, 12-120 VAC, 50/60 Hz
|
Maximum Power Consumption (W)
|
16 W
|
Electronic Ballast (NO)
|
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
|
Pilot Duty (NO)
|
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
|
Electronic Series
|
ET90000 Series
|
Maximum Pulse Time
|
23 hours, 59 minutes
|
Pilot Duty (NC) Range(s)
|
275 VA, 120-240 VAC, 50/60 Hz
|
Maximum ON/OFF Times
|
365 days
|
Operating Temperature Min (°F)
|
-40
|
Operating Temperature Max (°F)
|
104
|