Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2745C
Zoro # G6137209
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2745C
- Zoro # G6137209
- UPC # 078275148178
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 3 7/16 in |
Height | 7 7/8 in |
Width | 5 1/8 in |
Display Height | 1 in |
Display Width | 3 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Product Depth (in) | 3.4375 |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Height (in) | 7.875 |
Product Width (in) | 5.125 |
Wire Size Min | #14 AWG |
Wire Size Max | #8 AWG |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480D07M)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- SOUTHWIRE Stainless Steel Bridle Ring 2 Loop 1/4-20 Thread 316Ss (BR-200-SS)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- INTERMATIC Heavy-Duty 7-Day Program Timer-NO Neutrl (ST01A)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- Intermatic Timers