Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2725CP
Zoro # G6137227
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2725CP
- Zoro # G6137227
- UPC # 078275148161
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Depth | 4 in |
Height | 10 in |
Display Height | 1 in |
Width | 6 1/2 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- Intermatic Electronic Timers