Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2725C
Zoro # G6137236
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2725C
- Zoro # G6137236
- UPC # 078275148147
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 3 7/16 in |
Display Width | 3 in |
Height | 7 7/8 in |
Display Height | 1 in |
Width | 5 1/8 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Product Depth (in) | 3.4375 |
Product Height (in) | 7.875 |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Width (in) | 5.125 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- KABLE KONTROL PVC Open Slot Wire Duct - 4" x 4" x 6.5' L - 8 pcs - Gray (PFOS4X4S)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- Intermatic Electronic Timers