Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2705CR
Zoro # G6137279
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 1
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2705CR
- Zoro # G6137279
- UPC # 078275148093
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Height | 1 in |
Display Width | 3 in |
Height | 10 1/8 in |
Width | 6 1/2 in |
Depth | 3 5/8 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Height (in) | 10.125 |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth (in) | 3.625 |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width (in) | 6.5 |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- NELSON SPRINKLER Nelson Sprinkler Automatic Water Shut Off Timer 56600 (56600)
- Intermatic Timers