Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 30A
Mfr # ET2705C
Zoro # G6137297
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 1
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2705C
- Zoro # G6137297
- UPC # 078275148086
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Height | 7 7/8 in |
Display Height | 1 in |
Depth | 3 7/16 in |
Width | 5 1/8 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Depth (in) | 3.4375 |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Min | #14 AWG |
Product Width (in) | 5.125 |
Product Height (in) | 7.875 |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 100PC Term Connect Kit (TK-806)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN0501BAA-R63/C)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- CDN Loud Alarm Timer (TM7-W)
- Intermatic Electronic Timers