Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 20A
Mfr # ET2715CR
Zoro # G6137245
product price: $285.18
/ea
Free Shipping & Returns
$285.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2715CR
- Zoro # G6137245
- UPC # 078275148123
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Width | 6 1/2 in |
Height | 10 1/8 in |
Depth | 3 5/8 in |
Display Height | 1 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- KILLARK Bushing, Reducing (RE63S)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- Intermatic Timers