Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 20A
Mfr # ET2715CP
Zoro # G6137251
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2715CP
- Zoro # G6137251
- UPC # 078275148130
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Width | 6 1/2 in |
Height | 10 in |
Depth | 4 in |
Display Height | 1 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Wire Size Min | #14 AWG |
Product Width (in) | 6.5 |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Depth (in) | 4 |
Product Height (in) | 10 |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- DOWNBEAT 2Out Outdoor 7-day Digital Timer (DO830359)
- Intermatic Timers