Shop All Electronic Timers
Intermatic
Electronic Timer, 7/365 Days, 20A
Mfr # ET2715C
Zoro # G6137260
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2715C
- Zoro # G6137260
- UPC # 078275148116
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Depth | 3 7/16 in |
Height | 7 7/8 in |
Display Height | 1 in |
Width | 5 1/8 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Depth (in) | 3.4375 |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Width (in) | 5.125 |
Wire Size Min | #14 AWG |
Product Height (in) | 7.875 |
Description
Electronic Timer, Operation Mode 7/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CR)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- Intermatic Electronic Timers