Shop All Electronic Timers
Intermatic
Electronic Timer, 7 Days, SPST
Mfr # ET1725CPD82
Zoro # G1995305
Free Shipping & Returns
$260.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 2
- Contact Form SPST
- Voltage 120/208 to 240/277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET1725CPD82
- Zoro # G1995305
- UPC # 999999999993
- Country of Origin China
- Category Electronic Timers
Dimensions
Height | 9 3/8 in |
Depth | 3 3/4 in |
Width | 5 1/2 in |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form SPST, Voltage 120/208 to 240/277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray, Backup Device AAA Alkaline Battery, Backup Time 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- CDN Multi-Task Timer & Clock (TM8)
- Intermatic Electronic Timers