Shop All Wall Switch Timers
Intermatic
Electronic Timer, 7-Day, SPDT, 120-277 V
Mfr # EI600WC
Zoro # G1036917
original price:
$80.14
6% off
new price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 7 day
- Voltage 120/277V AC
- Watts 1800/4155
- Max. On/Off Cycles 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # EI600WC
- Zoro # G1036917
- UPC # 078275111240
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Width | 1 3/4 in |
Length | 6 5/16 in |
Depth | 1 9/25 in |
Length (Straight Wireway) | 6 5/16 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.8125 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 40, Voltage 120/277V AC, Watts 1800/4155, Amps 20, 3-Way, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Color White, Length 6 5/16 in, Width 1 3/4 in, Style Weekly, Depth 1 9/25 in, Battery Type CR2 Lithium, Standards CSA Certified (LR3730), UL Listed (917)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412483612C)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- INTERMATIC Mech Timr Swtch 24H 120V (T103D89)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- INTERMATIC Water Htr Timer 40A (WH40D89)
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600LAC)
- TORK Timer, In-Wall, Digital, White (SS403)
- Intermatic Timers