Shop All Wall Switch Timers
Intermatic
Electronic Timer, 7-Day, SPDT, 120-277 V
Mfr # EI600LAC
Zoro # G2763643
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 7 day
- Voltage 120/277V AC
- Watts 1800/4155
- Max. On/Off Cycles 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EI600LAC
- Zoro # G2763643
- UPC # 078275111257
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 9/25 in |
Length | 6 5/16 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 6 5/16 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.8125 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 40, Voltage 120/277V AC, Watts 1800/4155, Amps 20, 3-Way, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Color Light Almond, Length 6 5/16 in, Width 1 3/4 in, Style Weekly, Depth 1 9/25 in, Battery Type Lithium, Standards CSA Certified (LR3730), UL Listed (917)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI200LA)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- HARDWARE EXPRESS Electronic 24-Hour Timer Switch With Astronomical Clock Blacklit Lcd And Led Locator (607002)
- Intermatic Wall Switch Timers