Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr/7 Days, SPDT-NO/NC
Mfr # FM2D50-240
Zoro # G1142863
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/7 Days
- Number of Channels 2
- Contact Form SPDT-NO/NC
- Voltage 240V AC
- Amps 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM2D50-240
- Zoro # G1142863
- UPC # 78275116313
- Country of Origin China
- Category Electronic Timers
Dimensions
Height | 4 3/8 in |
Width | 2 3/4 in |
Depth | 2 1/4 in |
Max. Wire Size | #10 AWG |
Min. Wire Size | #24 AWG |
Wire Size Max | #10 AWG |
Wire Size Min | #24 AWG |
Product Width (in) | 2.83 |
Product Height (in) | 2.60; 4 |
Product Depth (in) | 2.28 |
Description
Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 2, Contact Form SPDT-NO/NC, Voltage 240V AC, Amps 16 A, HP @ 120V NC: 1/2, NO: 3/8, HP @ 240V NC: 3/4, NO: 1, Events Available - Electronic Timer 50, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Mounting Flush or DIN Rail, Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 800A, 600V AC, Non-Indicating (KRP-C-800SP)
- NOARK Circuit Breaker, B1H Series 20A, 1 Pole, 277V AC, D Curve (B1H1D20)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- Intermatic Electronic Timers