Shop All Electronic Timers
This Product is Discontinued
Intermatic
Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (Discontinued)
Mfr # FM1D20E-120
Zoro # G2375283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode 24 hr/7 Days
- Number of Channels 1
- Contact Form SPDT-NO/NC
- Voltage 120V AC
- Amps 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM1D20E-120
- Zoro # G2375283
- UPC # 78275121638
- Country of Origin China
- Category Electronic Timers
Dimensions
Depth | 2 1/4 in |
Width | 2 3/4 in |
Height | 2 3/4 in |
Description
Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 120V AC, Amps 16 A, HP @ 120V NC: 1/2, NO: 3/8, HP @ 240V NC: 3/4, NO: 1, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Mounting Flush, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.