Intermatic

Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electronic Timers

Key Features

  • Operation Mode 24 hr/7 Days
  • Number of Channels 1
  • Contact Form SPDT-NO/NC
  • Voltage 120V AC
  • Amps 16 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Width 3 in
Depth 2 in

Description

Electronic Timer, Operation Mode 24 hr/7 Days, Number of Channels 1, Contact Form SPDT-NO/NC, Voltage 120V AC, Amps 16 A, HP @ 120V NC: 1/2, NO: 3/8, HP @ 240V NC: 3/4, NO: 1, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Mounting Panel, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device CR2032 Lithium Battery, Backup Time 3 yr

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products