Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 30A
Mfr # ET2145CR
Zoro # G6137306
product price: $395.35
/ea
Free Shipping & Returns
$395.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2145CR
- Zoro # G6137306
- UPC # 078275148062
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Height | 10 1/8 in |
Display Width | 3 in |
Display Height | 1 in |
Depth | 3 5/8 in |
Width | 6 1/2 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Depth (in) | 3.625 |
Wire Size Min | #14 AWG |
Product Height (in) | 10.125 |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width (in) | 6.5 |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 C/O (9001KR24GH13)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- EATON Ovrload Rely, 9 to 12A, Class 10, Bimetallc (XTOM012AC1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- WOODS Woods 59724AC Coleman Cable White 4 Hr in Wall Countdown Timer (3434974)
- Intermatic Electronic Timers