Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 30A
Mfr # ET2145CP
Zoro # G6137315
product price: $391.79
/ea
Free Shipping & Returns
$391.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2145CP
- Zoro # G6137315
- UPC # 078275148079
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Width | 6 1/2 in |
Display Width | 3 in |
Display Height | 1 in |
Height | 10 in |
Depth | 4 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Width (in) | 6.5 |
Product Height (in) | 10 |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-10F-RED)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- Intermatic Electronic Timers