Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 30A
Mfr # ET2145C
Zoro # G6137321
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2145C
- Zoro # G6137321
- UPC # 078275148055
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Depth | 3 7/16 in |
Height | 7 7/8 in |
Display Height | 1 in |
Width | 5 1/8 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Height (in) | 7.875 |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Width (in) | 5.125 |
Product Depth (in) | 3.4375 |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145CP)
- Intermatic Electronic Timers