Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 30A
Mfr # ET2125CR
Zoro # G6137330
product price: $275.03
/ea
Free Shipping & Returns
$275.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2125CR
- Zoro # G6137330
- UPC # 078275148031
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Display Width | 3 in |
Depth | 3 5/8 in |
Width | 6 1/2 in |
Display Height | 1 in |
Height | 10 1/8 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Height (in) | 10.125 |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width (in) | 6.5 |
Product Depth (in) | 3.625 |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW062)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805C)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- SOUTHWIRE Indoor Heavy Duty Mechanical Timer with Metal Box (224226)
- Intermatic Timers