Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 30A
Mfr # ET2125CP
Zoro # G6137349
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 2
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2125CP
- Zoro # G6137349
- UPC # 078275148048
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 4 in |
Display Height | 1 in |
Width | 6 1/2 in |
Display Width | 3 in |
Height | 10 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Product Width (in) | 6.5 |
Wire Size Min | #14 AWG |
Product Height (in) | 10 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4 |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- Intermatic Timers