Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr./365 Days, 20A
Mfr # ET2115CP
Zoro # G6137376
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr/365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET2115CP
- Zoro # G6137376
- UPC # 078275148000
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Depth | 4 in |
Display Height | 1 in |
Width | 6 1/2 in |
Display Width | 3 in |
Height | 10 in |
Max. Wire Size | #8 AWG |
Min. Wire Size | #14 AWG |
Product Width (in) | 6.5 |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Height (in) | 10 |
Description
Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 32A (783XZ8)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- Intermatic Timers