Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr, SPST
Mfr # ET1125CR
Zoro # G0922126
product price: $197.60
/ea
Free Shipping & Returns
$197.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Number of Channels 2
- Contact Form SPST
- Voltage 120/208 to 240/277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET1125CR
- Zoro # G0922126
- UPC # 999999999993
- Country of Origin China
- Category Electronic Timers
Dimensions
Depth | 3 5/8 in |
Width | 5 1/2 in |
Height | 9 3/8 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 2, Contact Form SPST, Voltage 120/208 to 240/277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Snap-In, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- Intermatic Electronic Timers