Shop All Electronic Timers
Intermatic
Electronic Timer, 24 hr, SPST
Mfr # ET1125CPD82
Zoro # G3470415
Free Shipping & Returns
$189.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Number of Channels 2
- Contact Form SPST
- Voltage 120/208 to 240/277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # ET1125CPD82
- Zoro # G3470415
- UPC # 078275125445
- Country of Origin China
- Category Electronic Timers
Dimensions
Display Height | 1 in |
Height | 9 3/8 in |
Width | 5 1/2 in |
Display Width | 2 3/4 in |
Depth | 3 3/4 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 2, Contact Form SPST, Voltage 120/208 to 240/277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- Intermatic Timers