Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Swim Pool
Mfr # T30404R
Zoro # G1476833
product price: $307.93
/ea
Free Shipping & Returns
$307.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 30 A
- Enclosure Type Steel
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T30404R
- Zoro # G1476833
- UPC # 78275124318
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 10 7/8 in |
Height | 16 1/2 in |
Depth | 4 7/8 in |
Knockout Dimensions Left | (1) 3/4" - 1" |
Knockout Dimensions Bottom | (4) 1/2" - 3/4", (3) 1/2", (2) 3/4" - 1" |
Knockout Dimensions Back | (5) 1/2" - 3/4" |
Product Height | 16.875 in; 428.6 mm |
Product Depth | 4.75 in; 120.7 mm |
Product Width | 10.875 in; 276.2 mm |
Knockout Dimensions Right | (1) 1 3/4" x 2 3/4" |
Product Width (in) | 10.875 |
Product Depth (in) | 4.75 |
Product Height (in) | 16.875 |
Description
Electromechanical Water Heater Timer, Timing/Control Center, Number of Poles 2, Contact Form DPST-NO, Voltage 240V AC, Amps 30 A, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Beige, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 10 7/8 in, Depth 4 7/8 in, Height 16 1/2 in, Extra Trippers 2E054, Mount Surface, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- INTERMATIC Indoor Timer with Removable Trippers 125 V White (TN111K)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-100-F-2-X)
- Intermatic Electromechanical Timers