Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Multi Operation
Mfr # T1975R
Zoro # G0715985
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23-3/4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T1975R
- Zoro # G0715985
- UPC # 78275192652
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 in |
Height | 9 7/16 in |
Width | 5 1/2 in |
Wire Size Min | #14 AWG |
Wire Size Max | #12 AWG |
Product Height | 10.125 in; 257.2 mm |
Product Width | 6.5 in; 165.1 mm |
Product Depth | 3.625 in; 92.1 mm |
Product Height (in) | 10.125 |
Product Depth (in) | 3.625 |
Product Width (in) | 6.5 |
Description
Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 1/2 in, Depth 3 in, Height 9 7/16 in, Number of Trippers Included 96, Operating Temp. -40 to +130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72EQTUZ-24)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- Intermatic Electromechanical Timers