Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Multi Operation
Mfr # T1975
Zoro # G3210566
original price:
$216.91
4% off
new price: $207.05
/ea
Free Shipping & Returns
$207.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23-3/4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T1975
- Zoro # G3210566
- UPC # 78275192010
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 5 in |
Height | 7 3/4 in |
Depth | 3 in |
Wire Size Max | #12 AWG |
Product Height | 7.875 in; 200 mm |
Product Width | 5.125 in; 130.2 mm |
Product Depth | 3.4375 in; 87.3 mm |
Wire Size Min | #14 AWG |
Product Height (in) | 7.875 |
Product Depth (in) | 3.4375 |
Product Width (in) | 5.125 |
Description
Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to +130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- UPG F1 to F2 adapter (C1078)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104R)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- Intermatic Timers