Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Multi Operation
Mfr # T1906
Zoro # G2347773
product price: $156.80
/ea
Free Shipping & Returns
$156.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 20 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23-3/4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T1906
- Zoro # G2347773
- UPC # 78275193215
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 in |
Height | 7 3/4 in |
Width | 5 in |
Wire Size Min | #14 AWG |
Wire Size Max | #12 AWG |
Product Depth | 3.4375 in; 87.3 mm |
Product Height | 7.875 in; 200 mm |
Product Width | 5.125 in; 130.2 mm |
Product Width (in) | 5.125 |
Product Height (in) | 7.875 |
Product Depth (in) | 3.4375 |
Description
Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 208 to 277V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to +130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-240)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- ATC 652 Series Multi-Function Multi-Range Timer (652-8-4000)
- Intermatic Electromechanical Timers