Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Multi Operation
Mfr # T1905
Zoro # G0379111
Free Shipping & Returns
$161.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 20 A
- Enclosure Type Steel
- Min. Time Setting 15 min
- Max. Time Setting 23-3/4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # T1905
- Zoro # G0379111
- UPC # 078275191013
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 7 3/4 in |
Width | 5 in |
Depth | 3 in |
Wire Size Min | #14 AWG |
Product Depth | 3.4375 in; 87.3 mm |
Product Width | 5.125 in; 130.2 mm |
Product Height | 7.875 in; 200 mm |
Wire Size Max | #12 AWG |
Product Height (in) | 7.875 |
Product Depth (in) | 3.4375 |
Product Width (in) | 5.125 |
Description
Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 20 A, Contact HP @ 120V 1/2 hp, Contact HP @ 240V 1 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 96, Extra Trippers 2E132, Operating Temp. -40 to +130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- Intermatic Timers