Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, Hot Water
Mfr # T104-20
Zoro # G1337341
product price: $99.47
/ea
Free Shipping & Returns
$99.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V AC
- Amps 40 A
- Enclosure Type Steel
- Min. Time Setting 60 min
- Max. Time Setting 23-1/2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T104-20
- Zoro # G1337341
- UPC # 78275000131
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 7 3/4 in |
Depth | 3 in |
Width | 5 in |
Knockout Dimensions Left | (1) combination 1/2" - 3/4" |
Product Width | 5 1/8 in; 130.2 mm |
Product Height | 7 7/8 in; 200 mm |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth | 3 7/16 in; 87.3 mm |
Wire Size Min | #14 AWG |
Wire Size Max | #8 AWG |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Depth (in) | 3.4375 |
Product Width (in) | 5.125 |
Product Height (in) | 7.875 |
Description
Electromechanical Water Heater Timer, Mechanical and Digital Water Heater Timer, Number of Poles 2, Contact Form DPST, Voltage 208 to 240V AC, Amps 40 A, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 60 min, Max. Time Setting 23-1/2 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 2, Extra Trippers 2E054
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- MARINCO 20A 125V STRAIGHT BLADE POWER INLET WHITE (200BBIW.RV)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104R)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- Intermatic Electromechanical Timers