Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, DPST, 40A, 3R
Mfr # T173R
Zoro # G0611816
product price: $197.98
/ea
Free Shipping & Returns
$197.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 20 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T173R
- Zoro # G0611816
- UPC # 78275173026
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 5 1/2 in |
Height | 9 3/8 in |
Depth | 3 5/8 in |
Wire Size Min | #14 AWG |
Product Width | 6.5 in; 165.1 mm |
Product Height | 10.125 in; 257.2 mm |
Wire Size Max | #8 AWG |
Product Depth | 3.625 in; 92.1 mm |
Product Depth (in) | 3.625 |
Product Height (in) | 10.125 |
Product Width (in) | 6.5 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 20 hr, Max. On/Off Cycles 10, Width 5 1/2 in, Depth 3 5/8 in, Height 9 3/8 in, Number of Trippers Included 2, Extra Trippers 11Z965, Operating Temp. -40 to 157
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- GROTE Turn Signal Switch (48522)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK BULK (1327G6BK)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- INTERMATIC Dial Timer Mechanism (T103M)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- Intermatic Electromechanical Timers