Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 7-Day, SPDT
Mfr # MIL72ESWUZH-120
Zoro # G6425982
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type Plastic
- Min. Time Setting 2 hr
- Max. Time Setting 6 days 22 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # MIL72ESWUZH-120
- Zoro # G6425982
- UPC # 614573134033
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 3 5/16 in |
Height | 3 51/64 in |
Depth | 2 5/16 in |
Cut Out Height | 2 5/8 in; 66 mm |
Cut Out Width | 66 in; 66 mm |
Product Depth | 1 23/64 in; 34.5 mm |
Product Width | 2 53/64 in; 72 mm |
Product Height | 2 39/64 in; 66 mm |
Product Width (in) | 2.828125 |
Product Height (in) | 2.609375 |
Product Depth (in) | 1.359375 |
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Plastic, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Override Switch, Synchronous Motor, Mount Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Conduit Half Pipe Omega Clamp 2" (136820)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- Intermatic Timers