Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 7-Day, SPDT
Mfr # MIL72ASWUZH-120
Zoro # G6524847
product price: $110.35
/ea
Free Shipping & Returns
$110.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type Plastic
- Min. Time Setting 2 hr
- Max. Time Setting 6 days 22 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # MIL72ASWUZH-120
- Zoro # G6524847
- UPC # 614573133036
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 4 19/32 in |
Depth | 3 5/16 in |
Width | 3 5/16 in |
Product Height | 4 in; 102.5 mm |
Product Width | 2 53/64 in; 72 mm |
Wire Size Max | #12 AWG |
Product Depth | 2 1/16 in; 52 mm |
Product Height (in) | 4 |
Product Depth (in) | 2.0625 |
Product Width (in) | 2.828125 |
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Plastic, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 3 5/16 in, Height 4 19/32 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Override Switch, Synchronous Motor, Mount Surface/DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-DC24(S))
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- INTERMATIC Control w/Freeze Protection /PwrCtr w/2 T104M Mech (PF1202T)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- Intermatic Timers