Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 7-Day, SPDT, 21A
Mfr # FM1SWUZ-120U
Zoro # G7262394
original price:
$102.03
16% off
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 2 hr
- Max. Time Setting 6 days 22 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FM1SWUZ-120U
- Zoro # G7262394
- UPC # 614573122016
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 2 5/16 in |
Width | 3 5/16 in |
Height | 3 1/2 in |
Product Depth | 1 1/4 in; 32 mm |
Product Width | 2 23/64 in; 60 mm |
Product Height | 2 23/64 in; 60 mm |
Product Width (in) | 2.359375 |
Product Height (in) | 2.359375 |
Product Depth (in) | 1.25 |
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- TORK Electromechanical Timer, 480V, SPDT-NO/NC (8001U)
- Intermatic Electromechanical Timers