Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 7 Day, 4 Poles
Mfr # T7401BC
Zoro # G2886256
product price: $647.60
/ea
Free Shipping & Returns
$647.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 40 A
- Enclosure Type Steel
- Min. Time Setting 3.5 hr
- Max. Time Setting 21 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T7401BC
- Zoro # G2886256
- UPC # 78275465022
- Country of Origin France
- Category Electromechanical Timers
Dimensions
Height | 12 1/2 in |
Depth | 4 in |
Width | 8 1/4 in |
Product Depth | 3.75 in; 95.25 mm |
Product Width | 9 in; 228.9 mm |
Wire Size Max | #8 AWG |
Wire Size Min | #14 AWG |
Product Height | 13.125 in; 333.3 mm |
Product Width (in) | 9 |
Product Depth (in) | 3.75 |
Product Height (in) | 13.125 |
Description
Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form 4PST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 3.5 hr, Max. Time Setting 21 hr, Max. On/Off Cycles 3, Width 8 1/4 in, Depth 4 in, Height 12 1/2 in, Number of Trippers Included 14, Extra Trippers 11Z966, Description/Special Features Heavy-duty Clutchless Gears Prevent Slipping, Spring Wound Carry-Over, Mount Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3.000 In., 5 ft. L, Red (FIN3.00RD5)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1472BR)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T103)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- Intermatic Timers