Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24Hr, 3R, 40A
Mfr # GM40AV
Zoro # G0431715
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- Amps 40 A
- Enclosure Type Plastic
- Min. Time Setting 15 min
- Max. Time Setting 23-3/4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # GM40AV
- Zoro # G0431715
- UPC # 078275125506
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 8 13/16 in |
Depth | 2 7/8 in |
Width | 6 5/8 in |
Product Height | 8 7/8 in; 22.56 mm |
Product Depth | 3 in; 7.62 mm |
Product Width | 6 39/64 in; 16.79 mm |
Wire Size Max | #8 AWG |
Product Height (in) | 8.875 |
Product Depth (in) | 3 |
Product Width (in) | 6.609375 |
Description
Electromechanical Timer, 24-Hour, Multioperation, Number of Poles 2, Contact Form DPDT-2NO/2NC, Voltage 120 to 277V AC, Amps 40 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Finish Gray, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23-3/4 hr, Max. On/Off Cycles 48, Width 6 5/8 in, Depth 2 7/8 in, Height 8 13/16 in, Number of Trippers Included 96, Operating Temp. -40 to 131, Mount Surface, Standards UL, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Compact (491-S)
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- FLUKE NETWORKS Replacement for Fluke 26000900 (26000900 FLUKE)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- WOODS Timer Outdoor 24 Hr Mechanical 3-C (50013WD)
- Intermatic Electromechanical Timers