Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24 hr., 40A, NEMA1
Mfr # T102
Zoro # G3506842
product price: $90.50
/ea
Free Shipping & Returns
$90.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 277V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T102
- Zoro # G3506842
- UPC # 78275102217
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 in |
Height | 7 3/4 in |
Width | 5 in |
Product Height | 7 7/8 in; 200 mm |
Wire Size Min | #14 AWG |
Product Width | 5 1/8 in; 130.2 mm |
Product Depth | 3 7/16 in; 87.3 mm |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Max | #8 AWG |
Product Depth (in) | 3.4375 |
Product Height (in) | 7.875 |
Product Width (in) | 5.125 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPST-NO, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Gray, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 24 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 2, Extra Trippers 2E054, Operating Temp. -40 to 130, Description/Special Features -, Mount Keyhole, Standards C22.2--177, LR3730, UL917
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15/15A, 1 Pole, 120/240V AC (UBIZ1515)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.125)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905E)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- INTERMATIC Electromechanical Timer, 24 hr Nominal Max Time Setting, Hole Wall, 120V AC, Steel (T101)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-24U)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- Intermatic Electromechanical Timers