Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hr, 40A, 3R
Mfr # T103R
Zoro # G2068017
product price: $128.10
/ea
Free Shipping & Returns
$128.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Amps 40 A
- Enclosure Type STEEL
- Min. Time Setting 1 hr
- Max. Time Setting 23 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T103R
- Zoro # G2068017
- UPC # 78275020061
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 7 3/4 in |
Depth | 3 in |
Width | 5 in |
Wire Size Max | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Wire Size Min | #14 AWG |
Product Width | 6 1/2 in; 165.1 mm |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Depth | 3 5/8 in; 92.1 mm |
Product Height | 10 1/8 in; 257.2 mm |
Product Width (in) | 6.5 |
Product Height (in) | 10.125 |
Product Depth (in) | 3.625 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST-NO, Voltage 125V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 2, Extra Trippers 2E054, Operating Temp. -40 to 156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- Intermatic Timers