Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # MIL72ESTUZH-120
Zoro # G6924662
product price: $69.50
/ea
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type Plastic
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # MIL72ESTUZH-120
- Zoro # G6924662
- UPC # 614573132039
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 2 5/16 in |
Width | 3 5/16 in |
Height | 3 51/64 in |
Product Height | 2 39/64 in; 66 mm |
Cut Out Width | 66 in; 66 mm |
Product Depth | 1 23/64 in; 34.5 mm |
Cut Out Height | 2 5/8 in; 66 mm |
Product Width | 2 53/64 in; 72 mm |
Product Width (in) | 2.828125 |
Product Height (in) | 2.609375 |
Product Depth (in) | 1.359375 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Override Switch, Synchronous Motor, Mount Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- INTERMATIC Control System w Trans/300W Load Ctr/T104M (T40004RT3)
- INTERMATIC Electromechanical Timer, Multi Operation (T1975)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- SOUTHWIRE Ind Hd Mechanical Timer (59104WD)
- Intermatic Electromechanical Timers