Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # MIL72AQTUZ-240
Zoro # G6432176
product price: $121.21
/ea
Free Shipping & Returns
$121.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Amps 21 A
- Enclosure Type Plastic
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # MIL72AQTUZ-240
- Zoro # G6432176
- UPC # 614573141048
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 3 5/16 in |
Height | 4 51/64 in |
Width | 3 5/16 in |
Wire Size Max | #12 AWG |
Product Width | 2 53/64 in; 72 mm |
Product Height | 4 in; 102.5 mm |
Product Depth | 2 1/16 in; 52 mm |
Product Height (in) | 4 |
Product Width (in) | 2.828125 |
Product Depth (in) | 2.0625 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 208/240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 3 5/16 in, Height 4 51/64 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Quartz Motor, Mount Surface/DIN Rail
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31KE3EXX)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- Intermatic Timers