Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # GMXST-I-240
Zoro # G6953161
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 21 A
- Enclosure Type Polycarbonate
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # GMXST-I-240
- Zoro # G6953161
- UPC # 614573013123
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 11 3/4 in |
Width | 7 5/16 in |
Depth | 4 5/16 in |
Wire Size Max | #12 AWG |
Product Height | 10 in; 254 mm |
Product Depth | 3 3/4 in; 95 mm |
Product Width | 6 1/2 in; 165 mm |
Description
Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 1, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 7 5/16 in, Depth 4 5/16 in, Height 11 3/4 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-100-M-VFL)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412241606C)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- Intermatic Electromechanical Timers