Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # FM1STUZH-240U
Zoro # G7251081
product price: $52.78
/ea
$52.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM1STUZH-240U
- Zoro # G7251081
- UPC # 614573121057
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 2 5/16 in |
Height | 3 1/2 in |
Width | 3 5/16 in |
Product Depth | 1 1/4 in; 32 mm |
Product Width | 2 23/64 in; 60 mm |
Product Height | 2 23/64 in; 60 mm |
Product Height (in) | 2.359375 |
Product Depth (in) | 1.25 |
Product Width (in) | 2.359375 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AV)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T104PCD82)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T173)
- INTERMATIC USD Intermatic Usd T101M Timer Mechanism (T101M)
- Intermatic Timers