Shop All Electromechanical Timers
This Product is Discontinued
Intermatic
Electromechanical Timer, 24-Hour, SPDT (Discontinued)
Mfr # FM1STUZH-120U
Zoro # G7003875
This Product is Discontinued
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM1STUZH-120U
- Zoro # G7003875
- UPC # 614573121040
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Height | 3 1/2 in |
Depth | 2 5/16 in |
Width | 3 5/16 in |
Details
Item | Electromechanical Timer |
Voltage | 120V AC |
Amps | 21 A |
Enclosure Type | STEEL |
Min. Time Setting | 15 min |
Max. Time Setting | 23 hr 45 min |
Contact Form | SPDT |
Max. On/Off Cycles | 48 |
Standards | AHRI, CE, cRUus, CSA, UL |
Description/Special Features | True Clock Face |
Type | 24-Hour |
Nominal Max. Time Setting | 24 hr |
Time Setting Range | 15 min. to 23-3/4 hr. |
Number of Trippers Included | 96 |
Number of Poles | 2 |
Contact HP @ 240V | 2 hp |
Mount | Panel |
Day Skipper | No |
NEMA Rating | 3R |
Contact HP @ 120V | 1 hp |
Operating Temp. | -40 Degrees to 185 Degrees F |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.