Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # FM1STUZ-120U
Zoro # G6584742
product price: $47.23
/ea
$47.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM1STUZ-120U
- Zoro # G6584742
- UPC # 614573121019
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Width | 3 5/16 in |
Depth | 2 5/16 in |
Height | 3 1/2 in |
Product Width | 2 23/64 in; 60 mm |
Product Height | 2 23/64 in; 60 mm |
Product Depth | 1 1/4 in; 32 mm |
Product Depth (in) | 1.25 |
Product Height (in) | 2.359375 |
Product Width (in) | 2.359375 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- INTERMATIC Dial Timer Mechanism (T101M)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- Intermatic Timers