Shop All Electromechanical Timers
Intermatic
Electromechanical Timer, 24-Hour, SPDT
Mfr # FM1QTUZH-24U
Zoro # G6753415
product price: $105.14
/ea
Free Shipping & Returns
$105.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Amps 21 A
- Enclosure Type STEEL
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FM1QTUZH-24U
- Zoro # G6753415
- UPC # 614573126038
- Country of Origin Mexico
- Category Electromechanical Timers
Dimensions
Depth | 2 5/16 in |
Height | 3 1/2 in |
Width | 3 5/16 in |
Product Width | 2 23/64 in; 60 mm |
Product Height | 2 23/64 in; 60 mm |
Product Depth | 1 1/4 in; 32 mm |
Product Width (in) | 2.359375 |
Product Depth (in) | 1.25 |
Product Height (in) | 2.359375 |
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 12 to 24V AC/DC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Mount Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401BC)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- Intermatic Timers